Beli rubber cover di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IDEC Push Button Switch Rubber Cover (Saklar Tombol Tekan)
    Mulai

    Rp68.900

    IDEC Push Button Switch Rubber Cover (Saklar Tombol Tekan)
    atribut:
    • Compatible Body: Ø30 ABN series
    • Dimensions d (mm): 11
    • Dimension A (mm): Ø28
    • Dimension B (mm): 19
    • Dimension C (mm): Ø38
    • Material: Nitrile Rubber
  2. IDEC Control Box (Kotak Panel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    IDEC Control Box (Kotak Panel Listrik)
    Deskripsi:
    Unit mounting hole diameter (F mm) : 22.2 (with lock hole processing).
  3. HANYOUNG NUX Control Box (Kotak Panel Listrik)
    Mulai

    Rp94.900

    HANYOUNG NUX Control Box (Kotak Panel Listrik)
    atribut:
    • Material: Rolled Iron
  4. DV Blank Box for Push Button (Kotak Panel Listrik)
    29%
    Mulai

    Rp18.900

    DV Blank Box for Push Button (Kotak Panel Listrik)
    Deskripsi:
    Control Box & Switch. High Quality Material.
    atribut:
    • Push Button Diameter (mm): ɸ22
  5. IDEC Control Box KGN Series (Kotak Kontrol)
    Mulai

    Rp339.900

    IDEC Control Box KGN Series (Kotak Kontrol)
    atribut:
    • Width (mm): 80
    • Height (mm): 100
    • Depth (mm): 76
    • Operating Ambient Temperature (°C): -25 to 50
    • Rated Insulation Voltage (V) : 600
  6. IDEC Selector Switch (Saklar Selektor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

  7. IDEC Push Button Switch Extended Illuminated (Saklar Tombol/Saklar Tekan)
    42%
    Mulai

    Rp85.900

    IDEC Push Button Switch Extended Illuminated (Saklar Tombol/Saklar Tekan)
    atribut:
    • Lamp Type: LED
    • Operation: Momentary
    • Material: Plastic Bezel
    • Functions: Illuminated Pushbuttons
    • Mounting Hole (mm): 22
    • Shape: Round
  8. Fuji Electric Command Box (Kotak Kontrol)
    Mulai

    Rp399.900

    Fuji Electric Command Box (Kotak Kontrol)
    atribut:
    • Switch: Φ22, Φ25, Φ30 series command switch ・ AK22 (Φ22), RC310F (Φ30) type cam switch ・ Φ22, Φ25, Φ30 type buzzer ・ Φ30 round body meter
    • Type: For 1 point Φ30
  9. IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)
    68%
    Mulai

    Rp37.900

  10. IDEC Selector Switch with Key (Saklar Selektor Kunci)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

  11. IDEC Pilot Light Jumbo (Lampu Indikator)
    Mulai

    Rp629.900

    IDEC Pilot Light Jumbo (Lampu Indikator)
    atribut:
    • Mounting Hole Diameter P (mm): 22
  12. IDEC Push Button Switch XN Series Emergency Stop Φ30 Plastic Bezel Type (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp559.900

    IDEC Push Button Switch XN Series Emergency Stop Φ30 Plastic Bezel Type (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Specification *IP20 specifications*Minimum direct opening force: 80N*Minimum operating distance to direct opening function: 4mm*Maximum operating distance: 4.5mm*Overvoltage category: II*Impulse withstand voltage: 2.5kV*Recommended tightening torque of lock nut: 2N.m
    atribut:
    • Applicable Standard: IEC60947-5-1,EN60947-5-1,IEC60947-5-5, EN60947-5-5,JIS C8201-5-1,UL508,UL991,NFPA79CSA C22.2 No.14,GB/T14048.5
    • Contact Material: Gold on silver, crossbar contacts
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Mechanical Durability: 250,000 times or more
    • Rated Insulation Voltage (V): 250
    • Short Circuit Protection Device: 250V/10A fuse (Type aM IEC60269-1/IEC60269-2)
    • Terminal Shape: M3 screw terminal
    • Type of Operation: Push lock pull or turn reset
Daftar Harga rubber cover Terbaru November 2026
IDEC Push Button Switch Rubber Cover (Saklar Tombol Tekan)Rp68.900
IDEC Control Box (Kotak Panel Listrik)Rp249.900
HANYOUNG NUX Control Box (Kotak Panel Listrik)Rp94.900
DV Blank Box for Push Button (Kotak Panel Listrik)Rp18.900
IDEC Control Box KGN Series (Kotak Kontrol)Rp339.900
IDEC Push Button Switch (Saklar Tombol Tekan)Rp159.900
IDEC Selector Switch (Saklar Selektor)Rp67.900
Fort Control Box (Kotak Kontrol)Rp20.900
IDEC Push Button Switch Extended Illuminated (Saklar Tombol/Saklar Tekan)Rp85.900
Fuji Electric Command Box (Kotak Kontrol)Rp399.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)